Shop All Group Lock Box
Master Lock
Group Lockout Box, 6-7/8" H x 8-3/8" W
Mfr # S3650
Zoro # G1621880
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA 1910.147
- Lockout Visibility Yes
- Box Material Stainless Steel
- Wall Mounting Yes
- Features Impact Resistant Window
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S3650
- Zoro # G1621880
- UPC # 071649318719
- Country of Origin China
- Category Group Lock Box
Dimensions
Overall Depth | 4 in |
For Maximum Padlock Shackle Diameter | 1 in |
Dimensions (H x W x D) | 6.88 in x 8.375 in 4 in |
Overall Width | 8.38 in |
Overall Height | 6.88 in |
Description
Group Lockout Box, Box Color Red, Box Material Stainless Steel, Door Opening Type Hinged, For Maximum Padlock Shackle Diameter 1 in, Maximum Number of Padlocks 15, Number of Key Hooks 4, Overall Depth 4 in, Overall Height 6.88 in, Overall Width 8.38 in, Mounting Location Wall, Box Material Finish Powder Coated, Handle Material Stainless Steel, Includes (1) Wall Mounting Bracket, Includes Window Clear Window, Legend Group Lock Box, Number of Mounting Holes 8
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Horn, Red, Indoor/Outdoor, 102dB, 15W (CN105942)
- BERNE Coverall, FR, Deluxe, 44R, Grey (FRC04)
- HILLMAN 2" Blk #0 Adhesive (839398)
- SKECHERS Work Shoes, 7-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 7.5)
- MASTER LOCK Group Lock Box, Plastic, Red, 7.1 in H (S3570)
- MASTER LOCK Master Lock Group Lock Box, Latch Tight, Portable Or Wall Mount, Red (503RED)
- MASTER LOCK Group Lockout Box, 14 Locks Max, Yellow (503YLW)
- MASTER LOCK Master Lock Small Padlock Wall Rack (S1506)
- MASTER LOCK Lockout Tagout Portable Group Lock Box, Steel, Hinged, 12 Padlocks, 6 in x 9.25 in x 3.75 in, Red (498A)
- MASTER LOCK Group Lockout Box, 14 Locks Max, Red (503RED)
- CONDOR Group Lockout Box, Yellow, 11" H (7389)
- Master Lock Lockout Tagout