Shop All Group Lock Box
Master Lock
Group Lock Box, Plastic, Red, 7.1 in H
Mfr # S3570
Zoro # G211963603
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Material Plastic
- Maximum Number of Padlocks 8
- Overall Height 7.1 in
- Overall Width 4 in
- Overall Depth 4.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S3570
- Zoro # G211963603
- UPC # 071649375576
- Country of Origin China
- Category Group Lock Box
Dimensions
Overall Height | 7.1 in |
Overall Width | 4 in |
Overall Depth | 4.6 in |
For Maximum Padlock Shackle Diameter | 1/4 in |
Details
Item | Group Lock Box |
Box Material | Plastic |
Maximum Number of Padlocks | 8 |
Box Color | Red |
Includes Window | Clear Window |
For Location | Indoor |
Window Material | Polycarbonate |
Door Opening Type | Hinged |
Number of Key Hooks | 6 |
Description
Group Lock Box, Box Color Red, Box Material Plastic, Door Opening Type Hinged, For Maximum Padlock Shackle Diameter 1/4 in, Maximum Number of Padlocks 8, Number of Key Hooks 6, Overall Depth 4.6 in, Overall Height 7.1 in, Overall Width 4 in, Mounting Location Portable, Wall, For Location Indoor, Includes Window Clear Window, Window Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Lockouts, 1-1/2-Inch Hasp, Interlocking Tabs (45201)
- KIDDE Fire Extinguisher Bracket, For 5 lb Tank Weight, Wall Mounting Bracket, Black Steel (46640020)
- ZORO SELECT Flagging Tape, White/Blk, 300ft x 1-3/8In (PDWBK-200)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Dumpster - NoOutsiDump (A-1218 Dumpster - NoOutsiDump)
- MASTER LOCK Group Lockout Box, Red, 5-43/64" H (S601)
- MASTER LOCK Group Lockout Box, Hinged, Red, Steel (S3502)
- MASTER LOCK MasterLock Group Lock Box With Key Window, Red, (S600)
- MASTER LOCK Master Lock Small Padlock Wall Rack (S1506)
- MASTER LOCK Group Lockout Box, 14 Locks Max, Yellow (503YLW)
- MASTER LOCK Group Lockout Box, 14 Locks Max, Red (503RED)
- BRADY Lockout Tagout Portable Group Lock Box, Steel, Hinged, 13 Padlocks, 6 in x 8.9 in x 3.5 in, Red (65699)
- Master Lock Group Lock Box