Shop All Valve Lockout Devices
Master Lock
Gate Valve Lockout, Fits Sz 8 to 13
Mfr # 484
Zoro # G1955852
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 8 in to 13 in
- Maximum Number of Padlocks 4
- For Maximum Padlock Shackle Diameter 5/16 in
- Lockout Material Thermoplastic
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 484
- Zoro # G1955852
- UPC # 071649216770
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 8 in to 13 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Overall Height | 3 in |
Overall Width | 17.75 in |
Outside Diameter | 14 in |
For Minimum Hand Wheel Diameter | 8 in |
For Maximum Hand Wheel Diameter | 13 in |
Overall Length | 13 in |
Description
Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 13 in, For Maximum Handle Thickness 3.38 in, For Maximum Padlock Shackle Diameter 5/16 in, For Minimum Hand Wheel Diameter 8 in, Gate Valve Lockout Type Collapsible Gate Valve Lockout, Maximum Number of Padlocks 4, Outside Diameter 14 in, Header Danger, Includes English Safety Labels, French Safety Labels, Spanish Safety Labels, Labeling Label Included, Language English, French, Spanish, Legend Danger Do Not Operate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Coated Glves, Blk/Gr, 2X, 49U070, PR (370BXXL-10-V)
- TILLMAN MIG/TIG Welding Gloves, Straight Thumb, Gauntlet Cuff, Premium, Brown Cowhide, S, 1 Pair (48S)
- EAGLE MFG 1 gal Yellow Galvanized steel Type I Safety Can Diesel (UI10FSY)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152324)
- MASTER LOCK Ball Valve Lockout, Fits Sz 3/8 to 4 In (468L)
- MASTER LOCK Gate Valve Lockout, Fits Sz 6 to 10 (483)
- MASTER LOCK Ball Valve Lockout, Thermoplastic, Red (S3476)
- MASTER LOCK Ball Valve Lockout, Fits 1/4 to 4 In (S3068)
- MASTER LOCK Blind Flange Lockout, 1/2 to 3 in Pipe Sz (S3922)
- MASTER LOCK Master Lock Rotating Gate Valve Lockout, 1 To 3 Diameter Handles, 480 (480)
- CONDOR Ball Valve Lockout, Red, 2-45/64" H (437R17)
- Master Lock Valve Lockout Devices