Shop All Valve Lockout Devices
Master Lock
Gate Valve Lockout, Fits Sz 4 to 6-1/2
Mfr # 482
Zoro # G1937171
product price: $25.19
/ea
$25.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 4 in to 6-1/2 in
- Maximum Number of Padlocks 4
- For Maximum Padlock Shackle Diameter 5/16 in
- Lockout Material Thermoplastic
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 482
- Zoro # G1937171
- UPC # 071649216756
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 4 in to 6-1/2 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
For Minimum Hand Wheel Diameter | 4 in |
Outside Diameter | 6.7 in |
Overall Height | 8.63 in |
Overall Width | 6 in |
For Maximum Hand Wheel Diameter | 6 1/2 in |
Description
Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 6 1/2 in, For Maximum Handle Thickness 1.88 in, For Maximum Padlock Shackle Diameter 5/16 in, For Minimum Hand Wheel Diameter 4 in, Gate Valve Lockout Type Collapsible Gate Valve Lockout, Maximum Number of Padlocks 4, Outside Diameter 6.7 in, Header Danger, Includes English Safety Labels, French Safety Labels, Spanish Safety Labels, Labeling Label Included, Language English, French, Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH FIBRE-METAL High Performance Headgear, (F300)
- NMC Danger Do Not Operate Tag, Pk25 (LOTAG36-25)
- BRADY Precut Label Cartridge, White, Gloss (M4-49-422)
- SUPERIOR SURGICAL Microstatic ESD Lab Coat - Blue, L, Unisex (473-L)
- MASTER LOCK Gate Valve Lockout, Fits Sz 1 to 3 (480)
- MASTER LOCK Ball Valve Lockout, Red, Metal (S3477)
- MASTER LOCK Valve Lockout, Lever Handle, 28.6 in H, Red (S3079)
- MASTER LOCK Gas Valve Lockout, Fits Handle Size 3 (S3910)
- MASTER LOCK Ball Valve Lockout, Fits 1/4 to 4 In (S3068)
- MASTER LOCK Gate Valve Lockout, Fits Sz 2 to 5 (481)
- ZORO SELECT Ball Valve Lockout, Red, Steel (45MZ85)
- Master Lock Lockout Tagout