Shop All Padlocks
This Product is Discontinued
Master Lock
Electronic Padlock, General Security (Discontinued)
Mfr # 4401LHENT
Zoro # G2188740
Free Shipping & Returns
This Product is Discontinued
Key Features
- Electronic Lock Technology Bluetooth
- Security Level High Security
- Shackle Material Boron Alloy
- Body Material Zinc Alloy
- Shackle Dia. 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 4401LHENT
- Zoro # G2188740
- UPC # 071649320583
- Country of Origin Mexico
- Category Padlocks
Dimensions
Shackle Dia. | 11/32 in |
Shackle Height | 2 in |
Shackle Width | 15/16 in |
Body Height | 2 15/16 in |
Body Width | 2 7/32 in |
Shackle Diameter | 11/32 in |
Description
Bluetooth Padlock, Electronic Lock Technology Bluetooth, Security Level High Security, Shackle Material Boron Alloy, Body Material Zinc Alloy, Shackle Dia. 11/32 in, Shackle Height 2 in, Shackle Width 15/16 in, Body Thickness 2 3/16 in, Body Height 2 15/16 in, Body Width 2 7/32 in, Shackle Configuration Open, Square, Black, Weatherability Weather Resistant, Includes Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.