Shop All Keyless Access Control Locks
Master Lock
Electronic Keyless Lock, Outside 2-1/8" W
Mfr # 3685
Zoro # G0572630
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 4213-14
- Handle Type Integral Pull
- Max. User Codes 10,000
- Door Thickness 0.03 in to 0.75 in
- Access Method Key or Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 3685
- Zoro # G0572630
- UPC # 071649209987
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Outside Depth | 1 in |
Outside Width | 2.13 in |
Outside Height | 3.94 in |
Latch Length | 0.45 in |
Description
Electronic Keyless Lock, For Use With Lockers, Access Method Key or Lever, Usage Security, Handle Type Integral Pull, Door Thickness 0.03 in to 0.75 in, Lock Material Zinc, Finish Brushed Nickel, Series 3600, Hand Non-Handed, Outside Height 3.94 in, Outside Depth 1 in, Outside Width 2.13 in, Latch Length 0.45 in, Keypad Material Hardened Plastic, Number of Keys on Keypad 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Key Holder, Retractable, PK2, Black, 2 PK (KB485B2PK)
- GLADIATOR GLADIATOR GAWUXXUHRH Utility Hook, 50 lb Weight Capacity, Wall Mounting, Steel (GAWUXXUHRH)
- GARLOCK Gasket, Ring, 8 In, Metal, Yellow (C000508001)
- DON-JO 12" x 34" Kick Plate (J102BTA1234)
- COMPX REGULATOR Electronic Keyless Lock, Manual Locking (REG-M-R-3)
- EMTEK EMPowered Motorized Touchscreen Keypad Keyless Deadbolt Connected by August Flat Black Finish (EMP1101US19)
- KABA Ada Access Control (E5031-B-WL-626-41)
- LINEAR Visor Transmitter, Range 200 ft. (MT-1B)
- LOCKEY Mechanical Surface/Rim Mount Digital Keyless Combination Lock Marine Grade (C120-MG)
- RCI RCI: S65-04-32D Centerline Strike - Standard Profile - Satin Stainless Steel (RCI-S6504-32D)
- TRINE TRINE: 017TDC-4 Wireless Controller Rolling Code (TRN-017TDC-4)
- Master Lock Keyless Access Control Locks