Shop All Electrical Lockout Devices
Master Lock
Electrical Lockout Tagout Out Kit
Mfr # S1010E410KA
Zoro # G601935913
product price: $89.59
/ea
Free Shipping & Returns
$89.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Components 12
- Lockout Application Electrical Lockout
- Features Pouch with Velcro Straps on Back
- Case Width 6 2/5 in
- Number of Padlocks Included 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S1010E410KA
- Zoro # G601935913
- UPC # 071649360497
- Country of Origin Multiple
- Category Electrical Lockout Devices
Dimensions
Case Width | 6 2/5 in |
Case Height | 9 in |
Case Depth | 4 3/10 in |
For Maximum Padlock Shackle Diameter | 1/4 in |
Carrying Case Dimensions | 4.3 in D x 6.4 in W x 9 in H |
Description
Electrical Lockout Tagout Out Kit, Filled Yes, Number of Lockouts Included 5, Number of Tags Included 3, Carrying Case Type Pouch, For Valve Handle Type Not Applicable, Included Lockout Types Circuit Breaker, Plug, Language English, French, Spanish, Carrying Case Dimensions 4.3 in D x 6.4 in W x 9 in H, Carrying Case Material Cloth, Electrical Lockouts Included (1) Plug Lockout Device, (4) Circuit Breaker Lockout Devices, Features Pouch with Velcro Straps on Back, For Lockout Type Electrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, Keyed Different, Aluminum w/ Hardened Steel Shackle, Standard, 2 in H, Pack of 6 (48JR63)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A5, PR (25-0513B/10XL)
- PIG Spill Kit/Station, 0.19 gal Vol. Absorbed (KIT5007)
- LYLE Safety Sign, Goggles Required, 5in.H (U4-1344-RD_7X5)
- MASTER LOCK Circuit Breaker Lockout Combo Pack, Clamp-On, For 120/277V AC Volt, Steel, Red (506)
- MASTER LOCK Circuit Breaker Lockout, Tie Bar (S3821)
- MASTER LOCK Plug Lockout, For 3/4 in Max Cord Diameter, 9/16 in Shackle Diameter, Label Included (488)
- MASTER LOCK Master Lock Removable Push Button And Rotary Switch Cover (S2151)
- MASTER LOCK Prong Plug Lockout, Fits 2 Prong 120 Volt Plugs, Red (MLKS2005)
- MASTER LOCK Push Button Lockout, Clear (S2153)
- BRADY Oversized Clamp-On Circuit Breaker Lockout, 480/600V AC, Red (65329)
- Master Lock Lockout Tagout