Shop All Lockout Safety Kits
This Product is Discontinued
Master Lock
Electrical Focus Lockout Kit (Discontinued)
Mfr # 1456E410
Zoro # G1107757
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lockout Application Electrical Lockout
- Legend Danger Do Not Operate
- Color Red
- Number of Components 19
- Standards OSHA 1910.147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 1456E410
- Zoro # G1107757
- UPC # 071649219207
- Country of Origin Unknown
- Category Lockout Safety Kits
Dimensions
Case Depth | 3 3/4 in |
Case Height | 6 in |
Case Width | 24 in |
Height | 6" |
Width | 24" |
Depth | 3-3/4" |
Carrying Case Dimensions | 3.75 in D x 24 in W x 6 in H |
For Maximum Padlock Shackle Diameter | 1/4 in |
Delete - Station Size | Small (1-20 Lockout Devices) |
Description
Portable Lockout Kit, Filled Yes, Number of Lockouts Included 4, Number of Tags Included 12, Carrying Case Type Pouch, Included Lockout Types Circuit Breaker, Hasp, Language English, Carrying Case Dimensions 3.75 in D x 24 in W x 6 in H, Carrying Case Material Nylon, Features Features a Zippered Pouch that is Easy to Carry or Wear with an Adjustable Waist Strap, For Maximum Padlock Shackle Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.