Shop All Deadbolt Locks
Master Lock
Deadbolt, Satin Nickel, Double Cylinder
Mfr # DSH0715KA4
Zoro # G1933782
product price: $51.15
/ea
Sold in multiples of 4 for $204.60
$204.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 1
- For Door Thickness 1-3/8 in to 1-3/4 in
- Keyway Type KW1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # DSH0715KA4
- Zoro # G1933782
- UPC # 071649293016
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Strike Plate Width | 1 3/4 in |
Strike Plate Height | 2 1/4 in |
Faceplate Height | 2 1/4 in |
Faceplate Width | 1 1/8 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Lockset Finish Satin Nickel, Keyway Type KW1, Key Type Keyed Alike, Standards ANSI Grade 1, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 80" Primed 2-Panel Interior Shaker Slab Door (3068pri8402)
- DAP Adhesive Cove Base Intr Gallon (25054)
- EGEETOUCH Smart NFC Key Fobs forSmart Locks, WATERPROOF, Program ONE Fob to unlock MULTIPLE Locks, 20Pack (5-NFC-2020SF)
- EBERHARD MANUFACTURING CO Hood Handle (EMC 9611 ZN)
- MASTER LOCK Deadbolt, HD, Satin Chrome (DSC0532D34ULD)
- MASTER LOCK Deadbolt, Polished Brass, Single Cylinder (DS0603KA)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KAS)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0515)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KAS)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KA)
- KABA ILCO Deadbolt, HD, Satin Chrome (45-1-4-04-26D-5-2-5-SC-KD)
- Master Lock Door Locks and Deadbolts