Shop All Deadbolt Locks
Master Lock
Deadbolt, Polished Brass, Single Cylinder
Mfr # DSH0603KA4WK
Zoro # G1933703
product price: $32.99
/ea
Sold in multiples of 4 for $131.96
$131.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 1
- For Door Thickness 1-3/8 in to 1-3/4 in
- Keyway Type WK2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # DSH0603KA4WK
- Zoro # G1933703
- UPC # 071649292972
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Faceplate Height | 2 1/4 in |
Strike Plate Height | 2 1/4 in |
Faceplate Width | 1 1/8 in |
Strike Plate Width | 1 3/4 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 1, Lockset Finish Polished Brass, Keyway Type WK2, Key Type Keyed Alike, Standards ANSI Grade 1, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 11 3/8 in to 12 5/8 in (288 mm to 320 mm) Chrome Contemporary Drawer Pull (BP9253320140)
- MSI Doverton Gray SAMPLE Clay Brick Herringbone Mosaic Tile (ZOR-MD-0539-SAM)
- DELTANA Extended Lip Strike Plate, 2" Overall Bright Brass (SPE200U3)
- GOODYEAR Goodyear "Fine-Ribbed" Rubber Flooring -- 3.5mm x 36" x 6ft - Black (03-272-36-BK-06)
- MASTER LOCK Deadbolt, HD, Satin Chrome (DSC0532D34ULD)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KAS)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KA)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0515)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DSH0615KAS)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DSH0615KAS)
- COPPER CREEK Front Removable Single Cylinder Grade-2 Deadbolt, Satin Stainless (DBFR5410SS)
- Master Lock Door Locks and Deadbolts