Shop All Deadbolt Locks
Master Lock
Deadbolt, Polished Brass, Single Cylinder
Mfr # DS0603KAS
Zoro # G1931962
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 3
- For Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # DS0603KAS
- Zoro # G1931962
- UPC # 071649314650
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Faceplate Height | 2 1/4 in |
Faceplate Width | 1 1/8 in |
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 3/4 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 3, Lockset Finish Polished Brass, Keyway Type SC1, Key Type Keyed Alike, Standards ANSI Grade 3, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Floor Door Bumper 1-3/8" Bright Nickel (FDB138U14)
- IVES Satin Chrome Coordinator COR9G26D (COR.10035)
- TRINE Trine EN Series Electric Strikes, 24 VAC Voltage, Stainless Steel (EN400-24AC-RH-US32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Bergen Square Entry Knobset, Satin Stainless (BG107-SQ 32D)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KAS)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0515)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DSH0615KAS)
- MASTER LOCK Deadbolt, HD, Satin Chrome (DSC0532D34ULD)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KA)
- MASTER LOCK Deadbolt, Aged Bronze, Double Cylinder (DS0712PKA4S)
- TELL Tell Pro Line Grade 3 Double Cylinder Deadbolt SC1 Keyway 32D - No Latch, KD (GL2052-SC-32D)
- Master Lock Deadbolt Locks