Shop All Deadbolt Locks
Master Lock
Deadbolt, Polished Brass, Single Cylinder
Mfr # DS0603KAS
Zoro # G1931813
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 3
- For Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Polished Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # DS0603KAS
- Zoro # G1931813
- UPC # 071649314643
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Throw Length | 1 in |
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Faceplate Height | 2 1/4 in |
Faceplate Width | 1 1/8 in |
Strike Plate Height | 2 1/4 in |
Strike Plate Width | 1 3/4 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 3, Lockset Finish Polished Brass, Keyway Type SC1, Key Type Keyed Alike, Standards ANSI Grade 3, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP General Purpose Flush Access Door, DSC-214M Lock Prime 24 x 18 (MP2418L)
- MIDWEST FASTENER 5/16"-18 x 1-1/2" Coarse Thread Leg Leveler 6PK (31822)
- EMTEK Flat Black Passage 5112MDCUS19 (5112MDCUS19)
- SCHLAGE Rekey Bottom Pin #1 (34-301)
- MASTER LOCK Deadbolt, Aged Bronze, Double Cylinder (DS0712PKA4S)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KA)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KAS)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DSH0615KAS)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DSH0615KAS)
- MASTER LOCK Deadbolt, Polished Brass, Single Cylinder (DS0603KA)
- BRINKS HOME SECURITY Weldon, Tuscan Bronze, Deadbolt (23063-150)
- Master Lock Deadbolt Locks