Shop All Deadbolt Locks
Master Lock
Deadbolt, Aged Bronze, Single Cylinder
Mfr # DS0612PKA
Zoro # G1931901
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 3
- For Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Aged Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # DS0612PKA
- Zoro # G1931901
- UPC # 071649314728
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Faceplate Height | 2 1/4 in |
Faceplate Width | 1 1/8 in |
Strike Plate Width | 1 3/4 in |
Strike Plate Height | 2 1/4 in |
Description
Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 3, Lockset Finish Aged Bronze, Keyway Type KW1, Key Type Keyed Alike, Standards ANSI Grade 3, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Entry Doors, Includes (2) Keys, Material Steel, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Round and Square Corner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-1/4 in. Screen Door Spring Tension Roller, for Arcadia Doors (2 Pack) (B 736)
- OMNIA Lever Modern Rose Priv Lever 2-3/8" BS T Strike Satin Nickel 785 (785MD/238T.PR15)
- DELTA LOCK Disc Tumbler Sliding Door Lock, 7/8 in. (G SR1250R625PCSM2)
- MAG-MATE Cylindrical Fixture Magnet, 15 lb. Pull (N1000T)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DSH0615KAS)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KA)
- MASTER LOCK Deadbolt, HD, Satin Chrome (DSC0532D34ULD)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DSH0615KAS)
- MASTER LOCK Deadbolt, Polished Brass, Single Cylinder (DS0603KA)
- MASTER LOCK Deadbolt, Aged Bronze, Double Cylinder (DS0712PKA4S)
- CORBIN RUSSWIN Grade 2 Single Cylinder Deadbolt, Corbin Russwin 6-Pin LFIC Prep, Less Core, Dark Oxidized Satin Bro (DL2213 613 CL6)
- Master Lock Door Locks and Deadbolts