Shop All Safety Tags & Identification
Master Lock
Control Panel Lockout Isolation ID Tag, Legend: CP-3
Mfr # S4500CP3
Zoro # G6203583
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header None/ No Header
- Legend CP-3
- Material polypropylene
- Write on Surface No
- Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S4500CP3
- Zoro # G6203583
- UPC # 071649126871
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 1 1/2 in |
Width | 3 in |
Details
Item | Control Panel Lockout Isolation ID Tag |
Header | None/ No Header |
Legend | CP-3 |
Material | polypropylene |
Write on Surface | No |
Standards | OSHA 1910.147 |
Legend Color | Orange |
Grommet Material | No Grommet |
Legend Style | Symbol and Text |
Legend/Background Color | Orange/White |
Background Color | White |
Withstand Pull Force | 80 lb |
Shape | Rectangle |
Language | English |
Signage Type | Tag |
Maximum Temperature | 104 Degrees C |
Minimum Temperature | -45 Degrees C |
Maximum Pull Force | 80 lbf |
Resistance Properties | Chemical Resistant, Moisture Resistant, UV Resistant, Water Resistant |
Sign Material | Polypropylene |
For Location | Indoor, Outdoor |
Description
Control Panel Lockout Isolation ID Tag, Front Side Legend CP-3, Header None/ No Header, Language English, Legend Type Symbol, Text, Overall Height 38 mm, Overall Width 76 mm, Sign Background Color White, Sign Material Polypropylene, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface No, For Location Indoor, Outdoor, Grommet Material No Grommet, Legend Color Orange, Maximum Pull Force 80 lbf, Maximum Temperature 104 Degrees C, Minimum Temperature -45 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH2X0012BN)
- WATSON GLOVES Stealth Phantom A4-Large PR (369-L)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, KHAKI, 38X32 (101119-004-38-32)
- BRADY Portable Lockout Kit, Filled, Alike (LK042B-BLUE)
- MASTER LOCK Lockout Pouch, Red (1458)
- MASTER LOCK Lockout Tool Box, Unfilled, Tool Box (S1017)
- MASTER LOCK Photo ID Safety Tags, Danger Do Not Operate, English, 12 Per Pack (S4801)
- MASTER LOCK Danger Bilingual Tag, 3-1/8 in W, PK12 (497AX)
- MASTER LOCK Portable Lockout Kit, Electrical Focus Assortment, 3 Thermoplastic Keyed-Alike Padlocks, Red (1457E410KA)
- MASTER LOCK Master Lock® Safety "Do Not Operate" Lockout Tagout Tags, English, 12/Bag, 497A (497A)
- ZING Group Lockout Box, Red, Steel, 2"x12 (7388)
- Master Lock Lockout Tagout