Shop All Keys
Master Lock
Control Key, Mfr. No. 3670-03
Mfr # K3630-03
Zoro # G7576782
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 3670-03
- Control Key Code ML03
- Key Type Built-In Multiuser Locker Lock Control Key
- Compatible With Lock Part Number 31MH05
- Number of Keys 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # K3630-03
- Zoro # G7576782
- UPC # 094727428964
- Country of Origin Taiwan, Province of China
- Category Keys
Details
Item | Built-In Multiuser Locker Lock Control Key |
For Use With | Mfr. No. 3670-03 |
Control Key Code | ML03 |
Key Type | Built-In Multiuser Locker Lock Control Key |
Compatible With Lock Part Number | 31MH05 |
Number of Keys | 1 |
Description
Key Type Built-In Multiuser Locker Lock Control Key, Number of Keys 1, Control Key Code ML03, Lock Brand MASTER LOCK, Compatible With Grainger Lock Part Number 31MH05, Item Built-In Multiuser Locker Lock Control Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3 1/2"W x 18"D x 18"H Vintage Farmhouse Bracket, Barnwood Decor Collection, Weathered Brown (BKTB03X18X18TRBR)
- ZORO SELECT Corner Guard, White, 2"W X 96"H (19F841)
- SURE-LOC HARDWARE Sure-Loc Hardware Privacy Latch, Satin Nickel (BARN-LT 15)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (BF107 X 70A.32D316)
- MASTER LOCK Control Key, Mfr. No. 3670-02 (K3630-02)
- MASTER LOCK Key Blank, Brass, Best D Keyway, 6 Pins (KCDKBWWG)
- MASTER LOCK Key Blank, Brass, Best K Keyway, 6 Pins (KCKKBWWG)
- MASTER LOCK Control Key (1525K-V660)
- MASTER LOCK Key Blank, Brass, Best A Keyway, 7 Pins (KCAKBWWG)
- MASTER LOCK Master Lock House/Office Key Blank Single For For Master Lock (K8100BOX)
- ILCO Ilco: Key Blanks Cylinder Lock, 6-Pin, Natural Nickel Silver For Schlage (ILCO-SC1467)
- Master Lock Keys