Shop All Combination Padlocks
Master Lock
Combination Stainless Steel Padlock, 1 7/8 in. Wide, Black/Silver
Mfr # 1525
Zoro # G605674788
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Material Stainless Steel
- Shackle Width 1 7/8"
- Color Silver
- Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 1525
- Zoro # G605674788
- UPC # 71649402005
- Country of Origin Mexico
- Category Combination Padlocks
Dimensions
Shackle Width | 1 7/8" |
Details
Shackle Material | Stainless Steel |
Item | Locks |
Color | Silver |
Type | Combination |
Description
Protect your belongings at home or in the workplace. This combination lock features an easy, dependable 3-number dialing with automatic scrambling to prevent reopening. The double reinforced construction with stainless steel outer case and cold rolled steel inner case make for a tough and strong lock. The nickel plated hardened steel shackle resists rust--ensuring a long life. Equipped with a standard black dial.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX BATTERY ELIMINATOR - 120VAC TO 9VDC, INCLUDES 10' FLEX CONDUIT, POWERS UP TO 3 ECL OR 3 V40 DEVICES (DTX-BE-961-1)
- MONROE PMP Pull Handle, 2 In. H, Threaded Holes (PH-0173)
- ZORO SELECT 200 unit capacity Galvanized steel Key Cabinet with Digital Lock (36D049)
- SESAMEE Combination Padlock, 4 Numbers (437L)
- MASTER LOCK Combination Padlock, Center, Blue/Silver (1506D)
- MASTER LOCK Lock Combo Set Your Own 36Mm (4697D)
- MASTER LOCK Combination Padlock, Number of Dials 3 (4688DRED)
- MASTER LOCK 4-DIAL COMBO PADLOCK GLD (875D)
- MASTER LOCK Combination Padlock, Number of Dials 1 (1561DLTBLU)
- MASTER LOCK No.1505 Combination Padlock Colored Dial (1505D)
- ABUS Combination Padlock, Side, Black/Silver (145/40 Yellow)
- Master Lock Combination Padlocks