Shop All Combination Padlocks
Master Lock
Combination Padlock, Number of Dials 1
Mfr # 1526D
Zoro # G6310287
original price:
$9.85
5% off
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- TSA Approved No
- Number of Dials 1
- Resettable Not Resettable
- High Security No
- Dial Location Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 1526D
- Zoro # G6310287
- UPC # 071649225680
- Country of Origin United States
- Category Combination Padlocks
Dimensions
Shackle Height | 3/4 in |
Shackle Width | 13/16 in |
Shackle Dia. | 9/32 in |
Body Height | 1 57/64 in |
Body Width | 1 7/8 in |
Body Dia. | 1 57/64 in |
Shackle Diameter | 9/32 in |
Body Diameter | 1 7/8 in |
Description
Combination Padlock, Body Dia. 1 57/64 in, Body Finish Anodized, Body Height 1 57/64 in, Body Material Metal, Body Thickness 57/64 in, Body Width 1 7/8 in, Body Color Purple, Control Key Registration Required No, Dial Location Front, For Use With Cabinets, Storage Lockers, School, Employee, Athletic Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 1, Number of Keys 0, Number of Pins 0, Resettable Not Resettable, Shackle Dia. 9/32 in, Shackle Height 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 110° Standard Duty Full Overlay Screw Adjustable Self-close Hinge with Press-in 8 mm Dowels (500.0171.75)
- ZORO SELECT Bumper, Rubber, Black, 19/32"H x 19/32"W, PK.25 (29-034Y)
- PEMKO Door Sweep, Gray, 72" L (3452CNB72)
- FALCON Exit Trim, Night Latch, Centron Pull, Less Cylinder, US32D (930NL US32D)
- MASTER LOCK Backpack Lock Asst Color (1548DCM)
- MASTER LOCK 2-1/4 in. W 4-Digit Combination Padlock (1523D)
- MASTER LOCK Luggage/Briefcase Padlock, Steel, Center (1534DBLK)
- MASTER LOCK Locks, Combo, Num, Assorted (1530DCM)
- MASTER LOCK Combination Padlock, Number of Dials 3 (4688DSLV)
- MASTER LOCK Master Lock No 175 Bottom Resettable Combination Padlocks (175)
- NEWHOUSE HARDWARE Combination Padlock, Number of Dials 4, Customizable 4-Digit Lock Combo, Black (NHH-NUMLK-BLK)
- Master Lock Combination Padlocks