Shop All Combination Padlocks
Master Lock
Combination Padlock, Front, Black/Silver
Mfr # 1525LF
Zoro # G1406221
original price:
$10.99
14% off
new price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved No
- Number of Dials 1
- High Security Yes
- Dial Location Front
- Padlock Body Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 1525LF
- Zoro # G1406221
- UPC # 071649129155
- Country of Origin Mexico
- Category Combination Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Shackle Dia. | 9/32 in |
Shackle Width | 13/16 in |
Body Width | 1 7/8 in |
Body Height | 3/4 in |
Shackle Diameter | 9/32 in |
Body Diameter | 1 7/8 in |
Description
Combination Padlock, Body Height 3/4 in, Body Material Stainless Steel, Body Thickness 3/4 in, Body Width 1 7/8 in, Control Key Registration Required Yes, Dial Location Front, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control Yes, Key Type Combination, Number of Bumpers 0, Number of Dials 1, Number of Keys 0, Opens with Key No. Mfr. No. V660, Shackle Dia. 9/32 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY SYSTEMS Tamper Proof Starter Ring Kit (281)
- HPC HPC: IN8 Key Blanks (HPC-ESP-IN8)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1011-26D-41 (1011-26D-41)
- WRIGHT PRODUCTS Vertical Interior Door Closer (VWC50BZ)
- MASTER LOCK Combination Padlock, Center, Blue/Silver (1502BLU)
- MASTER LOCK Combination Padlock, Bottom, Black/Silver (1174)
- MASTER LOCK Combination Padlock, 2"W (179LH)
- MASTER LOCK Resettable Combination Padlock, 2" Wide, Brass (175D)
- MASTER LOCK Combination Padlock, Bottom, Brass (175LHSS)
- MASTER LOCK Luggage/Briefcase Padlock, Brass, Side (647D)
- ABUS Combination Padlock, Front, Black/Silver (78/50 Blue)
- Master Lock Combination Padlocks