Shop All Combination Padlocks
Master Lock
Combination Padlock, Front, Black/Silver
Mfr # 1500LF
Zoro # G1655516
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved No
- Number of Dials 1
- High Security Yes
- Dial Location Front
- Padlock Body Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 1500LF
- Zoro # G1655516
- UPC # 071649396700
- Country of Origin Mexico
- Category Combination Padlocks
Dimensions
Shackle Height | 1 1/2 in |
Shackle Dia. | 9/32 in |
Shackle Width | 13/16 in |
Body Height | 3/4 in |
Body Width | 1 7/8 in |
Shackle Diameter | 9/32 in |
Body Diameter | 1 7/8 in |
Description
Combination Padlock, Body Height 3/4 in, Body Material Stainless Steel, Body Thickness 3/4 in, Body Width 1 7/8 in, Control Key Registration Required No, Dial Location Front, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 1, Shackle Dia. 9/32 in, Shackle Height 1 1/2 in, Shackle Material Hardened Steel, Shackle Width 13/16 in, Weather Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Kenzzi Zoudia 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0511)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure, Mortise Locksets (6211WF 24V US32D CON)
- USA INDUSTRIALS EPDM O-Ring, Dash 021, PK50 (ZUSAE70021)
- BRINKS HOME SECURITY Harper Keyed, Tuscan Bronze, Doorlock (23012-150)
- MASTER LOCK Padlock, Long Shackle (3DLF)
- MASTER LOCK Combination Padlock, Center, Silver (1500DWWG)
- MASTER LOCK Combination Padlock, Ctr, Black/Silver, PK2 (1500T)
- MASTER LOCK Combination Padlock, Bottom, Brass (1177)
- MASTER LOCK Combination Padlock, 2"W (179LH)
- MASTER LOCK Luggage/Briefcase Padlock, Brass, Side, PK2 (646T)
- MASTER LOCK Backpack Lock Asst Color (1548DCM)
- Master Lock Combination Padlocks