Shop All Combination Padlocks
Master Lock
Combination Padlock, Center, Black/Silver
Mfr # 2010
Zoro # G1244765
original price:
$30.15
7% off
new price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved No
- Number of Dials 1
- Resettable Not Resettable
- High Security Yes
- Dial Location Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 2010
- Zoro # G1244765
- UPC # 071649398209
- Country of Origin Mexico
- Category Combination Padlocks
Dimensions
Shackle Height | 1 in |
Shackle Dia. | 5/16 in |
Shackle Width | 15/16 in |
Body Width | 2 3/16 in |
Shackle Diameter | 5/16 in |
Body Diameter | 2 3/16 in |
Description
Combination Padlock, Body Material Stainless Steel, Body Thickness 15/16 in, Body Width 2 3/16 in, Control Key Registration Required Yes, Dial Location Front, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control Yes, Key Type Combination, Number of Bumpers 0, Number of Dials 1, Number of Pins 0, Opens with Key No. Mfr. No. V70, Resettable Not Resettable, Shackle Dia. 5/16 in, Shackle Height 1 in, Shackle Material Boron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC212S689)
- X1 TOOLS R-217 Square O-Ring ID: 1 3/16, CS 1/8, OD 1 7/16 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R217x1)
- THE EQUIPMENT LOCK COMPANY Cargo Door Lock, Adjustable to fit bars from 9 3/4" - 16" apart (CDL-KA)
- NATIONAL HARDWARE BRCKT HANDRAIL SN 250LB (N830-127)
- MASTER LOCK Combination Padlock, Number of Dials 1 (1525BLU)
- MASTER LOCK Combination Padlock, Bottom, Gold/Silver (975DCOM)
- MASTER LOCK Master Lock No 175 Bottom Resettable Combination Padlocks (175)
- MASTER LOCK Combination Padlock, Bottom, Brass (175LH)
- MASTER LOCK Combination Padlock, Front, Black/Silver (1500LH)
- MASTER LOCK Combination Padlock, Number of Dials 1 (1526D)
- SESAMEE Combination Padlock, 4 Numbers (K0437)
- Master Lock Combination Padlocks