Shop All Combination Padlocks
Master Lock
Combination Padlock, Center, Black/Silver
Mfr # 1502
Zoro # G0069310
original price:
$11.76
25% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved No
- Number of Dials 1
- Resettable Not Resettable
- High Security Yes
- Dial Location Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 1502
- Zoro # G0069310
- UPC # 071649399008
- Country of Origin Mexico
- Category Combination Padlocks
Dimensions
Shackle Height | 3/4 in |
Shackle Dia. | 9/32 in |
Shackle Width | 13/16 in |
Body Width | 1 7/8 in |
Shackle Diameter | 9/32 in |
Body Diameter | 1 7/8 in |
Description
Combination Padlock, Body Material Stainless Steel, Body Thickness 3/4 in, Body Width 1 7/8 in, Control Key Registration Required No, Dial Location Front, For Use With Cabinets, Office Environments and Equipment, School, Employee and Athletic Lockers, Storage Lockers, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 1, Number of Pins 0, Resettable Not Resettable, Shackle Dia. 9/32 in, Shackle Height 3/4 in, Shackle Material Hardened Steel, Shackle Width 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Roller Assembly (9-245SS)
- NATIONAL GUARD Lite Kit with Glass, 7inx22in, Dark Bronze (L-FRA100DKB-PRO3-GT118-7X22)
- STRYBUC Stainless Steel Foot Door Pull (91-671)
- S & W Level Mount, Fixed Stud, M12, 2-13/32 in. (MG-07)
- MASTER LOCK Padlock, 2-3/8"Vertical Shackle Clearance (6400LJENT)
- MASTER LOCK Combination Padlock, Front, Black/Silver (1500LH)
- MASTER LOCK Combination Padlock, 1-7/8" W, 2/PK, Black/Silver PK (MLK1500T)
- MASTER LOCK 1-3/16" Blue Set Your Own Combination TSA Luggage Lock (4688DBLU)
- MASTER LOCK Combination Padlock, Center, Silver (1500DWWG)
- MASTER LOCK Padlock, 1-3/8"Vertical Shackle Clearance (6400ENT)
- SESAMEE Combination Padlock, Bottom, Brass (K440)
- Master Lock Combination Padlocks