Shop All Combination Padlocks
Master Lock
Combination Padlock, Bottom, Brass
Mfr # 176
Zoro # G2416802
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- TSA Approved No
- Number of Dials 4
- Resettable Resettable
- Dial Location Bottom
- Padlock Body Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 176
- Zoro # G2416802
- UPC # 071649219917
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Height | 1 in |
Shackle Width | 1 in |
Shackle Dia. | 5/16 in |
Body Width | 2 in |
Body Height | 1 1/2 in |
Shackle Diameter | 5/16 in |
Description
Combination Padlock, Body Height 1 1/2 in, Body Material Brass, Body Thickness 15/16 in, Body Width 2 in, Control Key Registration Required No, Dial Location Bottom, For Use With Lockers, Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs, Key Control Yes, Key Type Combination, Number of Bumpers 0, Number of Dials 4, Number of Pins 4 Pin, Opens with Key No. K7, Mfr. No. P569, Resettable Resettable, Shackle Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Magnet, Neodymium, 14.5 lb. Pull (2VAF1)
- EMTEK Satin Stainless Steel Pull S62008SS (S62008SS)
- JEFFREY ALEXANDER 1-3/4" Overall Length Satin Bronze Square Renzo Cabinet Knob (141L-SBZ)
- SOUTHCO-ALBANY DIV Paddle Latch, Black (S 64-21-11)
- MASTER LOCK Combination Padlock, Number of Dials 1 (1528D)
- MASTER LOCK Control Key, Mfr. No. 2010 (2010K-V70)
- MASTER LOCK Combination Padlock, Bottom, Brass (175LH)
- MASTER LOCK Luggage/Briefcase Padlock, Brass, Side (647D)
- MASTER LOCK SentrySafe Fire Safe® SFW205DPB Combination Lock, 18-5/8"W x 19-5/16"D x 23-13/16"H, Gray (SFW205DPBENG)
- MASTER LOCK Combination Padlock, Bottom, Black/Silver (1178D)
- MASTER LOCK Combination Padlock, Center, Black/Silver (2010)
- Master Lock Combination Padlocks