Shop All Combination Padlocks
Master Lock
Combination Padlock, Bottom, Black/Silver
Mfr # 1175DLH
Zoro # G3666993
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved No
- Number of Dials 4
- Resettable Resettable
- High Security Yes
- Dial Location Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 1175DLH
- Zoro # G3666993
- UPC # 071649149610
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Height | 2 1/16 in |
Shackle Width | 15/16 in |
Shackle Dia. | 3/8 in |
Body Height | 1 15/16 in |
Body Width | 2 1/4 in |
Shackle Diameter | 3/8 in |
Description
Combination Padlock, Body Height 1 15/16 in, Body Material Brass, Body Thickness 1 1/4 in, Body Width 2 1/4 in, Control Key Registration Required No, Dial Location Bottom, For Use With Utility Meters, Substations and Cable Boxes, Construction Sites and Equipment, Industrial, Storefront and Business Gates, Key Control No, Key Type Combination, Number of Bumpers 1, Number of Dials 4, Resettable Resettable, Shackle Dia. 3/8 in, Shackle Height 2 1/16 in, Shackle Material Boron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 28" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Mtt Blk Hngs (2468pri8730RH10B4916)
- BEST 2" W x 4-1/2" H Satin Chrome Door and Butt Hinge (CB1900RNRP45X45DOORHINGE26DSTL)
- ALTRONIX Power Supply 8 Fuse 24Vac @ 4A (ALTV248)
- SPEC Compression Spring Metric, PK10 (D11300)
- MASTER LOCK Padlock, 1-3/8"Vertical Shackle Clearance (6400ENT)
- MASTER LOCK Luggage/Briefcase Padlock, Aluminum, Side (630D)
- MASTER LOCK Luggage/Briefcase Padlock, Steel, Center (1534DBLK)
- MASTER LOCK COMBO PADLOCK 2"" 3PK (M5XTRILFHC)
- MASTER LOCK Combination Padlock, Number of Dials 1 (1561DLTBLU)
- MASTER LOCK Combination Padlock, Center, Black/Silver (1502)
- ABUS Combination Padlock, Side, Black/Silver (145/30 Red)
- Master Lock Combination Padlocks