Shop All Combination Padlocks
Master Lock
Combination Padlock, Bottom, Black/Silver
Mfr # 1175D
Zoro # G3601306
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved No
- Number of Dials 4
- Resettable Resettable
- High Security Yes
- Dial Location Bottom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 1175D
- Zoro # G3601306
- UPC # 071649149597
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Height | 1 1/16 in |
Shackle Dia. | 3/8 in |
Shackle Width | 15/16 in |
Body Width | 2 1/4 in |
Body Height | 1 15/16 in |
Shackle Diameter | 3/8 in |
Description
Combination Padlock, Body Height 1 15/16 in, Body Material Brass, Body Thickness 1 1/4 in, Body Width 2 1/4 in, Control Key Registration Required No, Dial Location Bottom, For Use With Utility Meters, Substations and Cable Boxes, Construction Sites and Equipment, Industrial, Storefront and Business Gates, Key Control No, Key Type Combination, Number of Bumpers 1, Number of Dials 4, Resettable Resettable, Shackle Dia. 3/8 in, Shackle Height 1 1/16 in, Shackle Material Boron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1-1/16" W x 1" H Satin Chrome Pivot Hinge (340RH WARDROBE PIVOT 26D STL)
- ABUS Combination Padlock, Side, Black/Silver (158KC)
- ZORO SELECT Coat and Garment Rack, 4 Hook, Nickel (2VAF8)
- NATIONAL MFG/SPECTRUM BRANDS HHI Zinc Spr Rope Hook (N237-040)
- MASTER LOCK Combination Padlock, 2"W (179LH)
- MASTER LOCK Luggage/Briefcase Padlock, Steel, Side (4680DNKL)
- MASTER LOCK Combination Padlock, Number of Dials 1 (1526D)
- MASTER LOCK Luggage/Briefcase Padlock, Brass, Side (647D)
- MASTER LOCK Combination Lock, Stainless Steel, 1 7/8" Wide, Black Dial (1500D)
- MASTER LOCK Combination Padlock, Bottom, Brass (1177)
- SESAMEE Combination Padlock, 4 Numbers (K5002-1/4)
- Master Lock Combination Padlocks