Shop All Combination Padlocks
Master Lock
Combination Padlock, 2"W
Mfr # 179LH
Zoro # G8519576
original price:
$16.79
5% off
new price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved No
- High Security No
- Dial Location Bottom
- Padlock Body Shape Rectangular
- Key Type Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 179LH
- Zoro # G8519576
- UPC # 071649218668
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Height | 2 1/4 in |
Shackle Width | 1 in |
Shackle Dia. | 5/16 in |
Body Width | 2 in |
Body Height | 2 in |
Shackle Diameter | 5/16 in |
Description
Combination Padlock, Body Finish Laminated, Body Height 2 in, Body Material Steel, Body Thickness 1 1/4 in, Body Width 2 in, Body Color Silver, Control Key Registration Required No, Dial Location Bottom, Key Type Combination, Number of Bumpers 1, Number of Pins 0, Shackle Dia. 5/16 in, Shackle Height 2 1/4 in, Shackle Material Hardened Steel, Shackle Width 1 in, Weather Resistant No, High Security No, Padlock Body Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES HES 7000 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (7000C 630)
- LCN 4040SE Series Fire/Life Safety Closers/Holders Surface Mount Arm and Track Matte Silver (4040SEH 120V AL)
- LUCIDA SURFACES LUCIDA SURFACES, BaseCore Sicilian Blue-Sample (BC-954SMP)
- ZORO SELECT O-Ring, Dash 017, Buna N, 0.07 In., PK25 (5JJY2)
- MASTER LOCK Combination Padlock, 1-7/8" W, 2/PK, Black/Silver PK (MLK1500T)
- MASTER LOCK 2" Black Set Your Own Combination Padlock (178D)
- MASTER LOCK Combination Padlock, Number of Dials 1 (1526D)
- MASTER LOCK Padlock, Long Shackle (3DLF)
- MASTER LOCK 2" Brass Resettable Combination Padlock (175)
- MASTER LOCK Combination Padlock, Front, Black/Silver (1500LH)
- CORBIN RUSSWIN Lock Pad Combination 5/16 In Dia Shackle (K437)
- Master Lock Combination Padlocks