Shop All Combination Padlocks
Master Lock
Combination Padlock, 1-7/8" W, 2/PK, Black/Silver PK
Mfr # MLK1500T
Zoro # G701823400
product price: $14.65
/pk 2, $7.33/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Material Hardened Steel
- Shackle Height 0.75"
- Shackle Dia. 0.28"
- Shackle Width 0.81"
- Color Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # MLK1500T
- Zoro # G701823400
- UPC # 71649397202
- Country of Origin United States
- Category Combination Padlocks
Dimensions
Shackle Height | 0.75" |
Shackle Dia. | 0.28" |
Shackle Width | 0.81" |
Details
Shackle Material | Hardened Steel |
Color | Black/Silver |
Type | Combination Padlock |
Material | Stainless Steel |
Item | Twin Combination Locks |
Description
Both combination padlocks use the same combination for quick operation and convenience. Hardened steel shackle is designed to be extra cut-resistant. Durable, stainless steel body provides secure protection for a variety of items including school lockers, storage lockers, cabinets and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paddle Latch, Nonlocking, Zinc Plated, Grip: 59/64 in (1XPB9)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7202KA)
- SCHLAGE COMMERCIAL Tailpiece B520652 (B520652)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37W15DSTK626)
- MASTER LOCK 2" Black Set Your Own Combination Padlock (178D)
- MASTER LOCK Combination Padlock, Front, Black/Silver (1525LF)
- MASTER LOCK RESETTABLE COMB LOCK (875D)
- MASTER LOCK Combination Padlock, Number of Dials 3 (4688DBLK)
- MASTER LOCK Padlock, 1-3/8"Vertical Shackle Clearance (6400ENT)
- MASTER LOCK Luggage/Briefcase Padlock, Steel, Center (1534DBLK)
- ABUS Combination Padlock, Side, Black/Silver (145/40 Orange)
- Master Lock Combination Padlocks