Shop All Padlocks
Master Lock
Combination Lock, Stainless Steel, 1 7/8" Wide, Black Dial, PK2
Mfr # 1500-T
Zoro # G4057661
product price: $16.99
/pk 2, $8.50/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Color Black Dial
- Weight 0.76 lbs
- Width 1.88"
- Size 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 1500-T
- Zoro # G4057661
- UPC # 71649397202
- Country of Origin United States
- Category Padlocks
Dimensions
Width | 1.88" |
Size | 7 mm |
Details
Body Material | Stainless Steel |
Color | Black Dial |
Weight | 0.76 lbs |
Description
Master Lock® Combination Lock, Stainless Steel, 1 7/8" Wide, Black Dial, 2/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (SWD-0A)
- MASTER LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W, 4 PK (3QCOM)
- MONROE PMP Pull Handle, 6-5/16 In. H, Powder Coated, Threaded Holes (MA-C763-040)
- SCHLAGE Deadbolt, Satin Chrome, Alike Keying (B60N 626 KA4)
- MASTER LOCK Bluetooth Indoor Padlock (4400ECWWG)
- MASTER LOCK Commercial Padlock (3KA 3842)
- MASTER LOCK Padlock Steel 1In Vrtcl Ka (5KA A473)
- MASTER LOCK Covered Padlock Blck 3PK (141TRILF)
- MASTER LOCK Master Lock 1-5/16 in. H X 1 in. W X 1-3/4 in. L Steel Double Locking Padlock Keyed Alike (1KALJ#2438)
- MASTER LOCK Lock/Cable Combo 4'X5/16 (8143D)
- MASTER LOCK Magnum Series Padlock, 58 in Dia Shackle, Boron Carbide Steel Shackle, Steel Body (M175XDLFCCSEN)
- Master Lock Padlocks