Shop All Lockout Padlocks
Master Lock
Circuit Breaker Switch Padlock
Mfr # 7C5RED
Zoro # G2010321
original price:
$9.79
14% off
new price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Material Steel
- Standards OSHA 1910.149
- Lockout Type Cable Shackle
- Height 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 7C5RED
- Zoro # G2010321
- UPC # 071649213809
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Height | 1 1/8 in |
Width | 3/4 in |
Length | 5 in |
Padlock Shackle Max. Dia. | 9/32 in |
Body Width | 1 1/8 in |
Body Height | 1 1/8 in |
Overall Height | 1.13 in |
Shackle Diameter | 3/16 in |
Overall Width | 0.75 in |
Body Dimensions | 1 1/8 in x 1 1/8 in |
Body H x W x T | 1 1/8 in x 1 1/8 in x 3/4 in |
Body Size | Compact Body |
Overall Length | 5 in |
Description
Circuit Breaker Switch Padlock, Body Color Red, Body Height 1 1/8 in, Body Material Steel, Body Thickness 3/4 in, Body Width 1 1/8 in, Header None/No Header, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Not Applicable, Shackle Diameter 3/16 in, Shackle Material Steel, Shackle Type Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 6, 16" H, Black, Plain, PR (8968000)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog Lens, Uvex Seismic Series (S0600X)
- DURHAM MFG Gas Cylinder Cabinet, 50x42, Capacity 12 (EGCC12-50)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H, PK3 (406KAS3YLW)
- MASTER LOCK Lockout Padlock, KD, Green, 1-7/8"H (S31GRN)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK12 (410KAS12ORJ)
- MASTER LOCK Lockout Padlock, KD, Teal, 1-3/4"H, PK6 (410S6TEAL)
- MASTER LOCK Safety 410 Series Zenex Thermoplastic Padlock, Yellow (410YLW-DG7179)
- MASTER LOCK Lockout Padlock, KA, Yellow (6121KAYLW)
- MASTER LOCK Zenex Lockout Padlock, KD, Orange, 3"H (411ORJ)
- BRADY SAFEKEY Lockout Padlock Aluminum Blk 1.5" S (ALU-BLK-38ST-KD6PK)
- Master Lock Lockout Padlocks