Shop All Electrical Lockout Devices
Master Lock
Circuit Breaker Lockout, Clamp-On w/Screw, Width: 4 3/64 in
Mfr # S3823
Zoro # G7751473
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Number of Padlocks 1
- Height 1 29/32 in
- Circuit Breaker Poles 1, 2
- Circuit Breaker Voltage 480/600
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S3823
- Zoro # G7751473
- UPC # 071649335723
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
Height | 1 29/32 in |
Length | 3 13/32 in |
Overall Height | 1.91 in |
Overall Length | 3.41 in |
Dimensions (L x W x H) | 3.41 in x 4.05 in x 1.91 in |
For Maximum Padlock Shackle Diameter | 9/32 in |
Overall Width | 4.05 in |
Description
Circuit Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Oversized, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 480/600V AC, Maximum Number of Padlocks 1, Overall Height 1.91 in, Overall Length 3.41 in, Overall Width 4.05 in, Features Knurled Thumbscrew with Slot for Optional Screwdriver Adjustment, Fold-Down Cleat Provides Enhanced Switch Throw Blocking, One-Piece Design, Requires No Tools for Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sediment Drain Filter, 38" L, 29" W, 20" H (FLT747-WOPT)
- MEGACOMFORT MegaSole Insole, Gel, Medium/High Arch Type, Yellow/Black, Men's 12-13, Women's 14-15, 1 Pair (MS)
- GLOVEWORKS IVBF, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 1000 PK, Blue (IVBPF48100)
- NITRILITE Cleanroom Gloves, Nitrile, S, 5 mil, PK100 (93-401)
- MASTER LOCK Lckout Cinch Sack Cover, Red, 1/4 In. Dia. (453XL)
- MASTER LOCK Mini Circuit Breaker LO, Pin-Out, Wide (S2391)
- MASTER LOCK Grip Tight Circuit Breaker Lockout, Standard Single and Double Toggles, Clamp-On, Red (493B)
- MASTER LOCK Electrical Lockout Tagout Out Kit (S1010E410KA)
- MASTER LOCK Circuit Breaker Lockout, Tie Bar (S3821)
- MASTER LOCK 488 Rotating Large Electrical Plug Lockout For 220-550 Volt Plugs, (488)
- ZING Plug Lockout, Red, 5/16" Shackle Dia. (7294)
- Master Lock Electrical Lockout Devices