Shop All Valve Lockout Devices
Master Lock
Butterfly Valve Lockout, Universal, Red
Mfr # S3921
Zoro # G6095293
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size Universal
- Maximum Number of Padlocks 4
- For Maximum Padlock Shackle Diameter 157/1000 in
- Lockout Material Thermoplastic
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S3921
- Zoro # G6095293
- UPC # 071649198441
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | Universal |
For Maximum Padlock Shackle Diameter | 157/1000 in |
Details
Item | Butterfly Valve Lockout Kit |
Maximum Number of Padlocks | 4 |
Lockout Material | Thermoplastic |
Lockout Color | Red |
For Use With | Lockout Padlocks, Safety Padlocks |
Valve Lockout Type | Butterfly Valve and Cable Lockout Kit |
For Handle Type | Lever Handle |
Standards | OSHA 1910.147 |
Temp. Range | -40 Degrees to 200 Degrees F |
Legend | Do Not Operate |
Includes | Mfr. No. S806CBL3 Adjustable Lockout Cable |
For Locking Position | Fully Closed |
Requires Cable Lockout | Yes |
Includes Cable Lockout | No |
Description
Butterfly Valve Lockout Kit, Butterfly Valve Lockout Type Butterfly Valve and Cable Lockout Kit, For Handle Type Lever Handle, For Locking Position Fully Closed, For Maximum Padlock Shackle Diameter 157/1000 in, Maximum Number of Padlocks 4, Includes Mfr. No. S806CBL3 Adjustable Lockout Cable, Legend Do Not Operate, Lockout Color Red, Lockout Material Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 88-1-7800, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (88-1-7800-M)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (9672S)
- ELECTRIDUCT Pair of Parking Column Rubber L-Shaped Corner Guards- 30" (TC-XT-RCG-P301-2PK)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 470K81 (470K81)
- MASTER LOCK Master Lock Rotating Gate Valve Lockout, 1 To 3 Diameter Handles, 480 (480)
- MASTER LOCK Ball Valve Lockout, Red, Metal (S3477)
- MASTER LOCK Gate Valve Lockout, Fits Sz 8 to 13 (484)
- MASTER LOCK Gate Valve Lockout, Fits Sz 2 to 5 (481)
- MASTER LOCK Blind Flange Lockout, 14 to 24 in Pipe Sz (S3924)
- MASTER LOCK Master Lock Rotating Gate Valve Lockout, 2in To 5in Diameter (481)
- BRADY Ball Valve Lockout, Yel, 1/2 to 2-1/2 In. (BS07A-YW)
- Master Lock Valve Lockout Devices