Shop All Bungee Cords & Straps
This Product is Discontinued
Master Lock
Bungee Cord Assortment, Hook, 40 In.L (Discontinued)
Mfr # 3044DAT
Zoro # G3167735
This Product is Discontinued
Key Features
- Hook Length 3 3/4 in
- Includes (6) 18 in Cord, (4) 24 in Cord, (3) 32 in Cord, (2) 40 in Cord, and Organizer Frame
- Length 40"
- Bungee Material Polypropylene
- Bungee Length 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 3044DAT
- Zoro # G3167735
- UPC # 071649221224
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Hook Length | 3 3/4 in |
Length | 40" |
Bungee Length | 40 in |
Bungee Width | 3/8 in |
Overall Length | 40 in |
Overall Width | 3/8 in |
Manufacturers Warranty Length | 60 day Limited Warranty |
Details
Includes | (6) 18 in Cord, (4) 24 in Cord, (3) 32 in Cord, (2) 40 in Cord, and Organizer Frame |
Bungee Material | Polypropylene |
Item | Bungee Cord Assortment |
For Use With | Automotive Purposes |
End Type | J-Hook |
Color | Multicolored |
End Material | Polyethylene Coated Steel |
Bungee End Material | Polyethylene Coated Steel |
Item - Bungees | Bungee Cord Assortment |
Bungee End Type | J-Hook |
Body Material | Polypropylene |
Hardware Material | Polyethylene and Steel |
Description
Bungee Cord Assortment, Bungee Material Polypropylene, End Type J-Hook, Hook Length 3 3/4 in, End Material Polyethylene Coated Steel, Overall Length 40 in, Overall Width 3/8 in, Color Multicolored, Includes (6) 18 in Cord, (4) 24 in Cord, (3) 32 in Cord, (2) 40 in Cord, and Organizer Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.