Shop All Locker Accessories
Master Lock
Built In Locker Lock, Steel
Mfr # 1714
Zoro # G803658818
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Material Thickness 3/16 in
- Control Key Sold Separately Yes
- Distance Between Mounting Holes 2 3/16 in
- Security Level General Security
- Control Key Code Specified When Ordered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 1714
- Zoro # G803658818
- UPC # 071649413001
- Country of Origin Mexico
- Category Locker Accessories
Dimensions
Body Height | 2 11/16 in |
Body Width | 2 in |
Mounting Hole Dia. | 7/32 in |
Details
Item | Built In Locker Lock |
For Material Thickness | 3/16 in |
Control Key Sold Separately | Yes |
Distance Between Mounting Holes | 2 3/16 in |
Security Level | General Security |
Control Key Code | Specified When Ordered |
Weather Resistant | No |
Lock Body Finish | Chrome-Plated |
Series | 1714 |
Number of Keys | 2 |
For Use with Locker Door Type | Lift Handle Single-Point Latch |
Lock Body Color | Silver |
Compatible with Manufacturer Part Number | 12899 |
Lock Activation | Automatic |
Latch Bolt Projection | 5/16 in |
Includes Mounting Hardware | Yes |
Control Key Registration Required | Yes |
Lock Body Material | Steel |
Mounting Hardware Required | Yes |
Built-In Locker Lock Type | Built-in Keyed Locker Locks |
Locker Hinge | Left or Right |
Description
Built In Locker Lock, For Use with Locker Door Type Lift Handle Single-Point Latch, Locker Hinge Left or Right, Built-in Keyed Locker Locks, Lock Brand MASTER LOCK, Lock Body Material Steel, Body Height 2 11/16 in, Body Width 2 in, For Material Thickness 3/16 in, Lock Activation Automatic, Mounting Hole Dia. 7/32 in, Latch Bolt Projection 5/16 in, Distance Between Mounting Holes 2 3/16 in, Silver, Series 1714, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Number of Keys 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYTON INDUSTRIES Black Bulk Container, Plastic, 7 cu ft Volume Capacity (MT0-1BLACK)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Gray, 15-1/4 in L (DL92060)
- 80/20 Top Mount Pad With Brake Hole 10 S (6798)
- VALLEY CRAFT Valley Craft, Modular A-Frame Bin Cart, 2 Louvered Panels, 36"W x 30"D x 62"H, Gray (F89552)
- MASTER LOCK Multiuse Lock, Keyed/Combination, Satin (3670-01)
- MASTER LOCK Lock, Locker (1710)
- MASTER LOCK Multiuse Lock, Hinges on the Right, Zinc (3630-02)
- MASTER LOCK Built In Locker Lock, Automatic, Black (1690)
- MASTER LOCK Multiuse Lock, Keyed/Combination, Satin (3670-02)
- SELLSTROM Monitor™ Germicidal Cabinet Replacement Parts (S90482)
- TENNSCO Locker Latch and Spring (LL-3)
- Master Lock Locker Accessories