Shop All Locker Accessories
Master Lock
Built In Locker Lock, Automatic, Black
Mfr # 1690
Zoro # G5434301
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Built-In Lock Door Type Single Point 1690/Rotating Latch Lockers
- Locker Hinge Right
- Automatic/Manual Automatic
- Key Control Mfr. No. K1630
- Opens with Key No. 13E245
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 1690
- Zoro # G5434301
- UPC # 071649114199
- Country of Origin Mexico
- Category Locker Accessories
Dimensions
Body Width | 1 7/8 in |
Body Height | 2 29/32 in |
Mounting Hole Dia. | 7/32 in |
Description
Built-In Locker Lock, For Use with Locker Door Type Wrap Around Single-Point Latch, Locker Hinge Right, Built-in Combination Locker Locks, Lock Brand MASTER LOCK, Lock Body Material Stainless Steel, Body Height 2 29/32 in, Body Width 1 7/8 in, Combination Style Dial, Multi-Preset Combination Type, For Material Thickness 11/16 in, Lock Activation Automatic, Mounting Hole Dia. 7/32 in, Latch Bolt Projection 9/32 in, Distance Between Mounting Holes 2 3/16 in, Black, Dial Color Black, Series 1690
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-230-12BL)
- VIDMAR Drawer Divider, Pk25 (D4008/25P)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 19 1/2 in L, 13 1/2 in W, 8 in H (SNT200CL)
- ANYSIZEBASKET Round Wire Mesh Basket: 10Dia. x 12H, 304 SS, 3/16 Rod Frame, No Handles, Mesh: 30 x .012 (TMT-100RND120-N30S)
- MASTER LOCK Multiuse Lock, Keyed/Combination, Satin (3670-01)
- MASTER LOCK Built In Locker Lock, Steel (1714)
- MASTER LOCK Lock, Locker (1710)
- MASTER LOCK Multiuse Lock, Hinges on the Right, Zinc (3630-02)
- MASTER LOCK Multiuse Lock, Keyed/Combination, Satin (3670-02)
- LYON Bench, Locker Room (PP5794)
- BRADLEY Locker Bench 9.5in.W 72in.L18.5in.H (PED9572-200)
- Master Lock Locker Accessories