Shop All Keyed Padlocks
Master Lock
Boron Shackle Pro Series Padlock, Hardened Boron Alloy Shackle, 0.88" W
Mfr # MLK6321
Zoro # G201846954
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Dia. 0.31"
- Body Color Black
- Material Steel
- Shackle Material Hardened Boron Alloy
- Shackle Height 0.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # MLK6321
- Zoro # G201846954
- UPC # 71649040078
- Country of Origin United States
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 0.31" |
Shackle Height | 0.75" |
Shackle Width | 0.88" |
Length | 4" |
Width | 2.1" |
Height | 1" |
Details
Item | Boron Shackle Pro Series Padlock |
Body Color | Black |
Material | Steel |
Shackle Material | Hardened Boron Alloy |
Type | Padlock |
Key Type | Keyed Different |
Cut Resistant | Yes |
Description
Shrouded padlock is designed to protect the shackles from bolt cutters. Padlocks are designed for commercial and industrial applications. Heavy steel body is capable of withstanding physical attacks. Hardened boron alloy shackle provides maximum cut-resistance. Dual ball locking mechanism resists pulling and prying. High-security, rekeyable, five-pin cylinder with spool pins is virtually impossible to pick. Padlock is great for use with truck doors, trailers, vans, moving trucks, manufacturing environments and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Weymouth Drawer Knob (YB8405BG)
- MIDWEST FASTENER 4" Zinc Plated Steel Door Knob Spindles 4PK (66167)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 132, PK25 (ZUSAHSQ70132)
- DELTANA Floor Mount Bumper With Holder Satin Nickel (SAHF358U15)
- MASTER LOCK Padlock, Keyed Different, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W (6271NW700A)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 29/32 in W (7050KA)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALH-3210)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/8 in W (4120KA)
- MASTER LOCK Padlock, Keyed Alike, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W (6271KAW700A)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Square Stainless Steel Body, Boron Shackle, 15/16 in W (M5LFSTS)
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Stainless Steel Shackle (24IB/70 KA)
- Master Lock Keyed Padlocks