Shop All Valve Lockout Devices
Master Lock
Blind Flange Lockout, 3-1/2 to 12 in Pipe
Mfr # S3923
Zoro # G4464787
product price: $73.65
/ea
$73.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 4
- Nut Dia. 1.000 in to 1.875 in
- For Maximum Padlock Shackle Diameter 5/16 in
- Lockout Material Aluminum/Steel
- Flange Size 3-3/4 in to 10-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S3923
- Zoro # G4464787
- UPC # 071649274381
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Nut Dia. | 1.000 in to 1.875 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Flange Size | 3-3/4 in to 10-3/4 in |
Fits Pipe Size | 3-1/2 in to 12 in |
For Minimum Pipe Size | 3 1/2 in |
For Maximum Pipe Size | 12 in |
For Minimum Flange Width | 3 3/4 in |
For Minimum Nut Diameter | 1 in |
For Maximum Flange Width | 10 3/4 in |
For Maximum Nut Diameter | 1 7/8 in |
Details
Item | Blind Flange Lockout Device |
Maximum Number of Padlocks | 4 |
Lockout Material | Aluminum/Steel |
Lockout Color | Black/Red/Silver |
For Use With | Pipeline Maintenance |
Standards | OSHA 1910.147 |
Description
Blind Flange Lockout Device, For Maximum Flange Width 10 3/4 in, For Maximum Nut Diameter 1 7/8 in, For Maximum Padlock Shackle Diameter 5/16 in, For Maximum Pipe Size 12 in, For Minimum Flange Width 3 3/4 in, For Minimum Nut Diameter 1 in, For Minimum Pipe Size 3 1/2 in, Maximum Number of Padlocks 4, For Use With Pipeline Maintenance, Lockout Color Black/Red/Silver, Lockout Material Aluminum/Steel, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Red (A1106RED)
- NMC Danger Do Not Enter Authorized Personnel Only Sign, D200A (D200A)
- ZORO SELECT Antislip Tape, Black, 1-13/32 ft. L (GRAN13007)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, L (70129_290-L)
- MASTER LOCK Gate Valve Lockout, Fits Sz 6 to 10 (483)
- MASTER LOCK Butterfly Valve Lockout, Universal, Red (S3921)
- MASTER LOCK Adjustable Ball Valve Lockout, Clamp On, For Quarter Turn Handle, Max Number of Padlocks: 4, Red (S3081)
- MASTER LOCK Master Lock Rotating Gate Valve Lockout, 2in To 5in Diameter (481)
- MASTER LOCK Ball Valve Lockout, Red, Metal (S3477)
- MASTER LOCK Gate Valve Lockout, Fits Sz 1 to 13 (485)
- BRADY Brady® 65560 Gate Valve Lockout, 1-1/2" to 2-1/2" Diameter With Danger Label, Polypropylene (65560)
- Master Lock Valve Lockout Devices