Shop All Valve Lockout Devices
Master Lock
Blind Flange Lockout, 14 to 24 in Pipe Sz
Mfr # S3924
Zoro # G4464778
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 4
- Nut Dia. 2.000 in to 2.750 in
- For Maximum Padlock Shackle Diameter 9/32 in
- Lockout Material Aluminum/Hardened Steel
- Flange Size 7-3/4 in to 17-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S3924
- Zoro # G4464778
- UPC # 071649274398
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Nut Dia. | 2.000 in to 2.750 in |
For Maximum Padlock Shackle Diameter | 9/32 in |
Flange Size | 7-3/4 in to 17-7/8 in |
Fits Pipe Size | 14 in to 24 in |
For Minimum Pipe Size | 14 in |
For Maximum Pipe Size | 24 in |
For Minimum Nut Diameter | 2 in |
For Maximum Flange Width | 17 7/8 in |
For Maximum Nut Diameter | 2 3/4 in |
For Minimum Flange Width | 7 3/4 in |
Details
Item | Blind Flange Lockout Device |
Maximum Number of Padlocks | 4 |
Lockout Material | Aluminum/Hardened Steel |
Lockout Color | Black/Red/Silver |
For Use With | Pipeline Maintenance |
Standards | OSHA 1910.147 |
Lockout Material Finish | Powder Coated |
For Location | Indoor, Outdoor |
Bar Material | Hardened Steel |
Description
Blind Flange Lockout Device, For Maximum Flange Width 17 7/8 in, For Maximum Nut Diameter 2 3/4 in, For Maximum Padlock Shackle Diameter 9/32 in, For Maximum Pipe Size 24 in, For Minimum Flange Width 7 3/4 in, For Minimum Nut Diameter 2 in, For Minimum Pipe Size 14 in, Maximum Number of Padlocks 4, Bar Material Hardened Steel, For Location Indoor, Outdoor, For Use With Pipeline Maintenance, Lockout Color Black/Red/Silver, Lockout Material Aluminum/Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (92783M)
- ERGODYNE GloWear 8020HL Safety Vest, Polyester Mesh, Hook Closure, Lime, 1 Size (20040)
- DUPONT Coveralls, Tan, Tychem(R) Responder(R) CSM, Zipper (RC128TTN2X000100)
- TINGLEY 3X Class 3 Hi-Vis Bomber Jacket, Orange (J26119)
- MASTER LOCK Gate Valve Lockout, Fits Sz 8 to 13 (484)
- MASTER LOCK Ball Valve Lockout, Clamp On, Adjustable (S3080)
- MASTER LOCK Master Lock Rotating Gate Valve Lockout, 2in To 5in Diameter (481)
- MASTER LOCK Gate Valve Lockout, Fits Sz 6 to 10 (483)
- MASTER LOCK Ball Valve Lockout, Thermoplastic, Red (S3476)
- MASTER LOCK Ball Valve Lockout, Red, Metal (S3477)
- BRADY Plug Valv Lockout, Fits 2-3/16 to 2-1/2In (113234)
- Master Lock Lockout Tagout