Shop All Trailer & Towing Accessories
This Product is Discontinued
Master Lock
Barrel Head Hitch Pin, III/IV Class (Discontinued)
Mfr # 1665DAT
Zoro # G4793089
This Product is Discontinued
Key Features
- Finish Polished
- Application Automotive and Towing, Trailers, Vans and Moving Trucks, Marine Recreation
- For Use With Trucks
- Size (In.) 5/8" Pin
- Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 1665DAT
- Zoro # G4793089
- UPC # 071649285455
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 5/8" Pin |
Diameter | 5/8 in |
Height | 5/64 in |
Width | 3 1/64 in |
Length | 7 3/32 in |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Finish | Polished |
Application | Automotive and Towing, Trailers, Vans and Moving Trucks, Marine Recreation |
For Use With | Trucks |
Material | Stainless Steel |
Type | Barrel Head Hitch Pin |
Capacity GVW | 3,500 lb |
Class | III, IV |
Features | Extended Length Shaft |
Item | Barrel Head Hitch Pin |
Accessory Type | Barrel Head Hitch Pin |
Description
Barrel Head Hitch Pin, For Use With Trucks, Finish Polished, Height 5/64 in, Features Extended Length Shaft, Diameter 5/8 in, Manufacturers Warranty Length Limited Lifetime Warranty
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.