Shop All Valve Lockout Devices
Master Lock
Ball Valve Lockout, Thermoplastic, Red
Mfr # S3476
Zoro # G6100717
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 9/32 in
- Lockout Material Metal
- Lockout Color Red
- For Use With Lockout Padlocks, Safety Padlocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S3476
- Zoro # G6100717
- UPC # 071649131349
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 9/32 in |
Fits Pipe Size | 1/4 in to 1 in |
For Minimum Pipe Size | 1/4 in |
For Maximum Pipe Size | 1 in |
Overall Height | 1.75 in |
Overall Width | 2.25 in |
Overall Length | 5.56 in |
For Maximum Handle Width | 1 in |
Details
Item | Ball Valve Lockout |
Maximum Number of Padlocks | 1 |
Lockout Material | Metal |
Lockout Color | Red |
For Use With | Lockout Padlocks, Safety Padlocks |
Valve Lockout Type | Wedge |
For Handle Type | Quarter Turn Handle |
Standards | OSHA 1910.147 |
Resistance Properties | Heat Resistant |
Features | Fits Manual, Quarter Turn Ball Valve Handles, Locks Valve in Off Position, One-Piece Design, Protects Against Accidental Opening |
For Maximum Handle Thickness | 5/16 in |
Description
Ball Valve Lockout, Ball Valve Lockout Type Wedge, For Handle Type Quarter Turn Handle, For Maximum Handle Thickness 5/16 in, For Maximum Handle Width 1 in, For Maximum Padlock Shackle Diameter 9/32 in, For Maximum Pipe Size 1 in, For Minimum Pipe Size 1/4 in, Maximum Number of Padlocks 1, Features Fits Manual, Quarter Turn Ball Valve Handles, Locks Valve in Off Position, One-Piece Design, Protects Against Accidental Opening, Lockout Color Red, Lockout Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Flammable Liquid Safety Cabinet, 30 gal. (45AE86)
- CONDOR Reading Glasses, +2.0, Smoke, PR (30ZC59)
- KONG USA Prothoc - Rope Edge Protection (84601N400KK)
- VP RACING FUELS Standard Hose (Bagged) (3046B)
- MASTER LOCK Ball Valve Lockout, Fits 1/4 to 4 In (S3068)
- MASTER LOCK Blind Flange Lockout, 3-1/2 to 12 in Pipe (S3923)
- MASTER LOCK Butterfly Valve Lockout, Universal, Red (S3921)
- MASTER LOCK Master Lock Steel Ball Valve Lockout Device 1/4in - 1in valves (S3476)
- MASTER LOCK Master Lock Butterfly Valve Lockout, Device Only (S3920)
- MASTER LOCK Blind Flange Lockout, 1/2 to 3 in Pipe Sz (S3922)
- ZING ZING Butterfly Valve Lockout, Red, 7605 (7605)
- Master Lock Lockout Tagout