Shop All Valve Lockout Devices
Master Lock
Ball Valve Lockout, Fits 1/4 to 4 In
Mfr # S3068
Zoro # G1833194
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 1/4" to 4"
- Maximum Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 9/32 in
- Lockout Material Aluminum/Steel
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S3068
- Zoro # G1833194
- UPC # 071649130021
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 1/4" to 4" |
For Maximum Padlock Shackle Diameter | 9/32 in |
Fits Pipe Size | 1/4 in to 4 in |
For Minimum Pipe Size | 1/4 in |
For Maximum Pipe Size | 4 in |
Overall Width | 2 3/4 in |
Overall Length | 6 in |
Overall Height | 2 in |
Details
Item | Ball Valve Lockout |
Maximum Number of Padlocks | 1 |
Lockout Material | Aluminum/Steel |
Lockout Color | Red |
For Use With | Insulated Pipes |
Valve Lockout Type | Clamp On |
For Handle Type | Quarter Turn Handle |
Standards | OSHA 1910.147 |
Temp. Range | -70 Degrees to 350 Degrees F |
Includes | English Labels, French Labels, Spanish Labels |
Features | Handle-On Ball Valve Lockout, Clamps tight on handle stop to prevent handle movement, Works on insulated pipes and in close quarters |
Language | English, French, Spanish |
Description
Ball Valve Lockout, Ball Valve Lockout Type Clamp On, For Handle Type Quarter Turn Handle, For Maximum Padlock Shackle Diameter 9/32 in, For Maximum Pipe Size 4 in, For Minimum Pipe Size 1/4 in, Maximum Number of Padlocks 1, Features Handle-On Ball Valve Lockout, Clamps tight on handle stop to prevent handle movement, Works on insulated pipes and in close quarters, Includes English Labels, French Labels, Spanish Labels, Language English, French, Spanish, Lockout Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 1/2 Inch 77Pc Stencil Set (10106)
- SKULLERZ BY ERGODYNE White Class E Safety Helmet with MIPS (8974-MIPS)
- MECHANIX WEAR M-Pact Impact Resistant Work Gloves, Vibration Absorption, TPR, Black/Gray, Medium, 1 Pair (MPT-58-009)
- REEBOK Size 10W Men's Athletic Shoe Steel Work Shoe, Black (RB3501)
- MASTER LOCK Master Lock Rotating Gate Valve Lockout, 2in To 5in Diameter (481)
- MASTER LOCK Master Lock Steel Ball Valve Lockout Device 1/4in - 1in valves (S3476)
- MASTER LOCK Valve Lockout, Lever Handle, 28.6 in H, Red (S3079)
- MASTER LOCK Gate Valve Lockout, Fits Sz 2 to 5 (481)
- MASTER LOCK Adjustable Ball Valve Lockout, Clamp On, For Quarter Turn Handle, Max Number of Padlocks: 4, Red (S3081)
- MASTER LOCK Master Lock Butterfly Valve Lockout, Device Only (S3920)
- BRADY Gate Valve Lockout, Clear, 2-3/16" H (145583)
- Master Lock Lockout Tagout