Shop All Combination Padlocks
Master Lock
Backpack Lock Asst Color
Mfr # 1548DCM
Zoro # G400016738
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Height 1-3/16 in
- Shackle Dia. 3/16 in
- Shackle Width 1/4 in
- Body Width 3-5/16 in
- Color Blue, Green, Light Blue, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 1548DCM
- Zoro # G400016738
- UPC # 71649070624
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Height | 1-3/16 in |
Shackle Dia. | 3/16 in |
Shackle Width | 1/4 in |
Body Width | 3-5/16 in |
Details
Color | Blue, Green, Light Blue, Red |
Description
The Master Lock No. 1548DCM set your own combination padlock features a 3-5/16 inch (84 mm) wide metal body for durability. The 3/16 inch (5 mm) diameter shackle is 1-3/16 inch (30 mm) long and made of metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 30" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5030R)
- DELTANA Drop Latch 3-1/2" Bright Brass (DL35U3)
- GARLOCK Flange Gasket, 3 in., 1/8 in., Gray (5500RG-0150-125-0300)
- KWIKSET BED/BATH PCKT DR LOCK SN (93350-024)
- MASTER LOCK Combination Padlock, Bottom, Black/Silver (1174)
- MASTER LOCK Resettable Combination Padlock, 2" Wide, Brass (175D)
- MASTER LOCK Control Key, Mfr. No. 2010 (2010K-V70)
- MASTER LOCK Combination Padlock, Bottom, Black/Silver (176LH)
- MASTER LOCK Combination Padlock, 4 Dials (653D)
- MASTER LOCK Padlock, 1-3/8"Vertical Shackle Clearance (6400ENT)
- MASTER LOCK Combination Padlock, Front, Black/Silver (1525LH)
- Master Lock Combination Padlocks