Shop All Keyed Padlocks
Master Lock
American Lock® Rekeyable Padlocks - 1-1/2" (38Mm) Wide Solid Aluminum,
Mfr # A1106GRN1KEY
Zoro # G2491722
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # A1106GRN1KEY
- Zoro # G2491722
- Country of Origin Mexico
- Category Keyed Padlocks
Description
American Lock Aluminum Padlocks Aluminum Lockout Padlocks Feature An Anodized 11/2" Wide Body, Case-Hardened, Triple-Plated Shackle And Cover Plate. This Lock Has A 3/4" Body Thickness, 1/4" Shackle Diameter And A 5-Pin Rekeyable Cylinder Offering 10,000 Key Changes To Minimize Risk Of Key Duplication. Choose 1", 11/2" Or 3" Shackle Length In Blue, Gold, Or Red. Master Key And Keyed Alike Configurations, And Other Colors Available Upon Request.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Xl Prescott Braly 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0142)
- BRAINERD MFG/LIBERTY HDW 27WHTSN Tri Hook Rail (R12844-WSN-U)
- PRIME-LINE 5 In., Rigid Vinyl, Ivory, Self Adhesive Wall Protector Single Pack (U 9268)
- KARP Concealed Glass Fiber Reinforced Access Door, Fiberglass 16 x 16 (FG1616)
- MASTER LOCK Padlock, Keyed Alike, Single Post Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (443KALE)
- MASTER LOCK Padlock (1KA 2503)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3UP)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1LN)
- MASTER LOCK Padlock, Keyed Different, Single Post Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (443LE)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA-2081)
- BRINKS Keyed Different Padlock, Brass, 50mm, High Security (171-50001)
- Master Lock Keyed Padlocks