Shop All Lockout Padlocks
Master Lock
American Lock Aluminum Safety Padlock, 1-1/2inW x 1-1/2inH Shackle, Black
Mfr # S1106BLK
Zoro # G008576474
product price: $25.95
/ea
Sold in multiples of 2 for $51.90
$51.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S1106BLK
- Zoro # G008576474
- UPC # 71649252129
- Country of Origin Mexico
- Category Lockout Padlocks
Description
American lock s1106blk aluminum safety padlock, 1-1/2inw x 1-1/2inh shackle, black the american lock aluminum padlock features a 1-1/2in 38mm wide black anodized aluminum body with a 1-1/2in 38mm tall, 1/4in 6mm diameter chrome plated, boron alloy shackle for superior cut resistance. The anodized finish makes padlock suitable for lockout in food processing facilities and corrosion resistant finish ideal for tough environments. Designed specifically for lockout/tagout applications, padlock features high security, reserved for safety cylinder with key retaining feature to ensure padlock is not left unlocked. features: 1-1/2in 38mm wide black anodized aluminum body, 1/4in 6mm diameter chrome plated, boron alloy shackle with 1-1/2in 38mm clearance anodized finish suitable for lockout tagout in food processing facilities corrosion resistant finish for tough environments compliance with inone employee, one lock, one keyin directive directive high security, reserved for safety cylinder key retaining - ensures that padlock is not left unlocked
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Letter and Number Set, 3/16 In. H, Steel (1F112)
- EDWARDS SIGNALING Vibrating Horn, 24VAC, 0.63A, Gray (870P-G5)
- MILWAUKEE TOOL Work Gloves, Style Knit, Size 7, Small (48-22-8900)
- BRADY Label, GHS Environmental, Vinyl, 39/Sheet (118863)
- MASTER LOCK Lockout Padlock, KA, Orange, 1-3/4"H, PK3 (406KAS3ORJ)
- MASTER LOCK Lockout Padlock, KD, Orange, 1-7/8"H (S31ORJ)
- MASTER LOCK Lockout Padlock, KD, Yellow, 1-1/4"H (3LHYLW)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-1/4"H (3KAYLW-0873)
- MASTER LOCK Lockout Padlock, KD, Green, 1-3/4"H, PK6 (410S6GRN)
- MASTER LOCK Lockout Padlock, Keyed Alike, Thermoplastic, Standard Body, Steel, Red, Pack of 3 (410KAS3RED)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H, PK3 (72 /40 KAx3 Silver)
- Master Lock Lockout Tagout