Shop All Tailgate Nets
This Product is Discontinued
Master Lock
Adjustable Truck Cargo Net, 78 In x 60 In (Discontinued)
Mfr # 3052DAT
Zoro # G0706465
This Product is Discontinued
Key Features
- Cargo Net Width 5 ft
- For Use With Automotive & Towing, Pickup Trucks
- Length 78"
- Cargo Net Shape Rectangle
- Cargo Net Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Lock
- MFR # 3052DAT
- Zoro # G0706465
- UPC # 071649221620
- Country of Origin China
- Category Tailgate Nets
Dimensions
Cargo Net Width | 5 ft |
Length | 78" |
Width | 60" |
Square Hole Size | 6 in |
Manufacturers Warranty Length | 60 Days |
Cargo Net Length | 6 ft 6 in |
Details
For Use With | Automotive & Towing, Pickup Trucks |
Cargo Net Shape | Rectangle |
Cargo Net Material | Polypropylene |
Cargo Net End Material | Polypropylene |
Color | Black |
Number of Mounting Points | 4 |
Cargo Net End Type | Hook |
Includes | Storage Bag |
Item | Cargo Net |
Description
Cargo Net, Color Black, Includes Storage Bag, Number of Mounting Points 4, Manufacturers Warranty Length 60 Days
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.