Shop All Lockout Safety Kits
Master Lock
6-Lock Electrical Focus Lockout Station
Mfr # S1850E410
Zoro # G3411046
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filled/Unfilled Filled
- Includes (1) 420 Steel Lockout Hasp, (1) 427 Labeled Snap-On Red Lockout Hasp, (1) 488 Plug Cover, (1) S2005 Compact Plug Prong Lockout, (2) 491B Circuit Breaker Lockouts, (2) 496B Wall Switch Covers, (2) 497A Danger Do Not Operate Safety Tags (12 Tags/Pack), (4) 493B Circuit Breaker Lockouts, (6) 410 Red Zenex(TM) Thermoplastic Safety Padlocks
- For Lockout Type Electrical
- Number of Components 47
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # S1850E410
- Zoro # G3411046
- UPC # 071649087868
- Country of Origin Multiple
- Category Lockout Safety Kits
Dimensions
Overall Width | 1.5 in |
Overall Height | 15.5 in |
Dimensions (H x W) | 15.5 in x 1.5 in |
Overall Depth | 4.5 in |
Description
Lockout Station, Cable Lockouts Included 0, Cover Type Closed, Electrical Lockouts Included (2) Plug Lockout Devices, (2) Wall Switch Lockout Devices, (6) Circuit Breaker Lockout Devices, Filled Yes, Number of Hasps Included 2, Number of Lockouts Included 47, Number of Padlocks Included 6, Number of Tags Included 24, Visibility Inside Clear Door/Window, For Lockout Type Electrical, Language English, French, Spanish, Mount Type Fasteners, Background Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Aluminized Jacket, PFlame Resistant Rayon, XL (ARL 1136-35)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH7X0025VP)
- NMC Safety First Lock Out All Power Sources Label, Pk5 (SGA3AP)
- EPSON Heat Shrink Tube, White on Black, 0.187inW (205STWBPX)
- MASTER LOCK Lockout Station, Filled, 20 Padlocks (1484BP1106)
- MASTER LOCK Lockout Station, Unfilled, Holds 20 Padlocks, 22 in x 22 in, Includes Translucent Lockable Cover (1484B)
- MASTER LOCK Portable Lockout Kit, Red, Case 17-3/8" H (S3501)
- MASTER LOCK MasterLock Permit Display Case, Wall Mounted, Red, (S3501)
- MASTER LOCK Safety Lockout Kit, Valve/Electrical (1458VE410PRE)
- MASTER LOCK Valve/Electrical Kit, Red, Plastic Case (1457VE410KABAS)
- BRADY Lockout Station, Unfilled, 30 In H (50993)
- Master Lock Lockout Safety Kits