Shop All Keyed Padlocks
Master Lock
570DLHPF Padlock, Keyed Alike Key, 932 in Dia Shackle, 2 in H Shackle, Steel Shackle, Aluminum Body
Mfr # 570KADLH/570DLHPF
Zoro # G708330963
product price: $25.29
/ea
Sold in multiples of 4 for $101.16
$101.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 570KADLH/570DLHPF
- Zoro # G708330963
- UPC # 71649164897
- Country of Origin China
- Category Keyed Padlocks
Description
The Master Lock 570DLH solid body padlock features a 112 in 38 mm W solid aluminum body that is lightweight, durable and resists rust and corrosion The 932 in 7 mm Dia shackle is 2 in 51 mm L and made of hardened steel, offering extra resistance to cutting and sawing The 5pin cylinder prevents picking and the dual locking ball bearings provide maximum protection against prying and hammering The limited lifetime warranty provides peace of mind from a brand you can trust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 8Hx36W, SS (K1050 8X36.32D)
- MASTER LOCK 118 Laminated Padlock (7KA-P216)
- ELESA 110mmH Hinged Safety Interlock Switch (CFSW.110-6-2NO+2NC-F-C-2)
- WRS 37" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 36-4 (01-30036-4)
- MASTER LOCK Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6841WO)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21KA)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KA)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121KALJ10G010)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KA-P844)
- MASTER LOCK Padlock, Coreless, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6421WO)
- BRINKS Keyed Alike Padlock, Laminated Steel, 44mm, High Security 3PK (172-44302)
- Master Lock Keyed Padlocks