Master Lock

4401DLH Wide Bluetooth Padlock, 1132 in Dia Shackle, 2 in H Shackle, Boron Steel Shackle


product price: $206.99
/ea
Sold in multiples of 2 for $413.98
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Master Lock
  • MFR # 4401LHEC/4401DLH
  • Zoro # G608330971
  • UPC #
    71649365195
  • Country of Origin United States
  • Category Shackles

Description

The Master Lock No 4401DLH Bluetooth padlock features a 2732 in 56 mm wide metal body for durability The 1132 in 9 mm diameter shackle offers 2 in 51 mm vertical clearance and is made of boron alloy, offering maximum resistance to cutting and sawing The smartphoneapp interface offers speed, ease of use, greater control with the ability to share access, with keyless convenience The locking mechanism features antishim technology, offering maximum security The 1 Year limited warranty provides peace of mind from a brand you can trust Metal Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.