Master Lock

4-Lock Thermoplastic Padlock Station


product price: $131.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Includes (1) 497A Do Not Operate Laminated Safety Tags (12-Pack), (2) 420 Lockout Hasps, (4) 410 Red Zenex(TM) Thermoplastic Safety Padlocks
  • Filled/Unfilled Filled
  • For Lockout Type General Lockout/Tagout
  • Color Yellow
  • Number of Components 18
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dimensions (H x W) 12.25 in x 16 in
Overall Width 16 in
Overall Height 12.25 in
Overall Depth 1.75 in

Description

Lockout Station, Cable Lockouts Included 0, Cover Type Closed, Filled Yes, Number of Hasps Included 2, Number of Lockouts Included 18, Number of Padlocks Included 4, Number of Tags Included 12, Visibility Inside Clear Door/Window, Language English, Mount Type Fasteners, Background Color Yellow, Includes (1) 497A Do Not Operate Laminated Safety Tags (12-Pack), (2) 420 Lockout Hasps, (4) 410 Red Zenex(TM) Thermoplastic Safety Padlocks, Key Type Keyed Different, Legend Lockout Station

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.