Shop All Lockout Safety Kits
Master Lock
Lockout Station, 18 Components Included, Holds (4) Keyed Different Padlocks, English/Spanish, Yellow
Mfr # 1482BP410ES
Zoro # G3977014
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filled/Unfilled Filled
- Legend Lockout Station- Bilingual
- For Lockout Type General Lockout/Tagout
- Number of Components 18
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 1482BP410ES
- Zoro # G3977014
- UPC # 071649236792
- Country of Origin Multiple
- Category Lockout Safety Kits
Dimensions
Dimensions (H x W) | 12.25 in x 16 in |
Overall Height | 12.25 in |
Overall Depth | 1.75 in |
Overall Width | 16 in |
Description
Lockout Station, Cable Lockouts Included 0, Cover Type Closed, Filled Yes, Number of Hasps Included 2, Number of Lockouts Included 18, Number of Padlocks Included 4, Number of Tags Included 12, Visibility Inside Clear Door/Window, Language English, Spanish, Mount Type Fasteners, Background Color Yellow, Includes (1) 497Ax Spanish/English Danger Do Not Operate Safety Tags (12 Tags/Pack), (2) 420 Lockout Hasps, (4) 410 Red Zenex(TM) Thermoplastic Safety Padlocks, Key Type Keyed Different
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Positioning Belt (M) (FSBELT-2D-RINGS-M)
- ALLEN CO Defender Foldable Safety Earmuffs, 26dB NRR, ANSI S3.19 & CE EN352-1 Protection Rated, Black/Gray (2336)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-64-24-X)
- ERGODYNE Dry Cooling Vest, 72 hr. Cooling, Nylon, Workwear Size: L/XL (6687)
- MASTER LOCK Master Lock Safety inDanger - Do Not Operatein Lockout Tags , Spanish/English Pkg Qty 12, (497AX)
- MASTER LOCK Master Lock 4 Padlock Station With Cover, Unfilled, (1482B)
- MASTER LOCK Valve/Electrical Kit, Red, Plastic Case (1457VE410KABAS)
- MASTER LOCK 4-Lock Thermoplastic Padlock Station (1482BP410)
- MASTER LOCK Lockout Station, Unfilled, 15-1/2 In H (1483B)
- MASTER LOCK Electrical Lockout Kit, Portable Safety Carry Case, RD/BK (MLK1457E410KA)
- BRADY Lockout Station, Valve Lockout, 6 Padlocks (LC391E)
- Master Lock Lockout Tagout