Master Lock

2-3/4 in. W 70 mm Stainless Steel Discus Padlock with Shrouded Shackle


product price: $41.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Master Lock No. 40KAD Discus Padlock features a 1-9/16 in. 70 mm W stainless steel body for maximum strength, reliability and corrosion resistance. The fully shrouded design minimizes shackle exposure and protects against bolt cutter attacks. The 3/8 in. 10 mm Dia shackle is 5/8 in. 16 mm L and made of hardened steel, offering extra resistance to cutting and sawing. The 4-pin cylinder prevents picking and the dual locking levers provide resistance against prying and hammering. The Limited Lifetime Warranty provides peace of mind from a brand you can trust.2-3/4 in. 70 mm W stainless steel lock body resists corrosionFully shrouded design minimizes shackle exposure and protects against bolt cutter attacksHardened steel shackle for extra-cut resistanceDouble deadbolt locking for superior pry resistance4-pin cylinder helps prevent pickingKey retaining feature ensures padlock is not left unlocked

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.