Shop All Combination Padlocks
Master Lock
2-1/4 in. W 4-Digit Combination Padlock
Mfr # 1523D
Zoro # G405267357
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Height 13/16 in
- Shackle Dia. 1/4 in
- Shackle Width 1-1/4 in
- Body Width 2-1/2 in
- Color Black, Blue, Red, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Lock
- MFR # 1523D
- Zoro # G405267357
- UPC # 71649021800
- Country of Origin China
- Category Combination Padlocks
Dimensions
Shackle Height | 13/16 in |
Shackle Dia. | 1/4 in |
Shackle Width | 1-1/4 in |
Body Width | 2-1/2 in |
Details
Color | Black, Blue, Red, White |
Description
The Master Lock No. 1523D set your own combination padlock features a 2-1/2in (64mm) wide metal body for strength and durability. The 1/4in (6mm) diameter shackle is 13/16in (21mm) long and made of hardened steel offering extra resistance to cutting and sawing. The soft touch dials with 2 grip points provide no-slip grip and keyless convenience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Door Kickplate, 6 in. x 34 in., Satin Nickel Aluminum Single Pack (MP4837)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (CL3351 NZD 626)
- KINGSWAY GROUP Pull Handle, Thru-bolt, Aluminum, Satin (KG62)
- ZORO SELECT Tilt Slide Latch, Tilt Window, 3-1/2" L (85-533WH-1)
- MASTER LOCK Combination Padlock, Center Dial, Round (1513)
- MASTER LOCK PADLOCK NUMRC GLD 5/16in. (875DLH)
- MASTER LOCK RESETTABLE COMB LOCK (875D)
- MASTER LOCK Combination Padlock, Front, Black/Silver (1525LF)
- MASTER LOCK Combination Padlock, Bottom, Brass (176)
- MASTER LOCK Luggage/Briefcase Padlock, Aluminum, Side (630D)
- BRINKS Combination Padlock, Steel, 48mm (172-49001)
- Master Lock Combination Padlocks